Skip Content
TWISTED KNOT WIRE WHEEL,8DIA,WIRE 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWISTED KNOT WIRE WHEEL,8DIA,WIRE 0

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L557
  • Mfr. Model # 33L557
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 2.25 lbs

Product Details

Twisted Knot Wire Wheel, Dia. (In.) 8, Dia. (mm) 200, Arbor Hole (In.) 5/8-11, Face Width (In.) 5/8, Fill Type Brass, Wire Size (In.) 0.020, Max. RPM 6,000, Trim Length (In.) 1-1/2, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Angle grinder

Technical Specs

  • For Use With Angle Grinders
  • Item Twisted Knot Wire Wheel
  • Max. RPM 8,500
  • Wire Dia. 0.020"
  • Mounting Type Threaded Arbor
  • Face Width 5/8"
  • Trim Length 1-1/2"
  • Brush Dia. 8"
  • Bristle Type Twist Wire
  • Fill Material Brass
  • Arbor Hole 5/8"-11 UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list