Skip Content
TWISTED KNOT WIRE WHEEL,4DIA,WIRE 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWISTED KNOT WIRE WHEEL,4DIA,WIRE 0

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L555
  • Mfr. Model # 33L555
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.55 lbs

Product Details

Twisted Knot Wire Wheel, Dia. (In.) 4, Dia. (mm) 100, Arbor Hole (In.) 5/8-11, Face Width (In.) 1/2, Fill Type Brass, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Angle grinder

Technical Specs

  • Item Twisted Knot Wire Wheel
  • For Use With Angle Grinders
  • Wire Dia. 0.020"
  • Max. RPM 20,000
  • Brush Dia. 4"
  • Mounting Type Threaded Arbor
  • Trim Length 7/8"
  • Face Width 1/2"
  • Bristle Type Twist Wire
  • Arbor Hole 5/8"-11 UNC
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list