TWIST WIRE WHEEL BRUSH,4 IN DIA,STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TWIST WIRE WHEEL BRUSH,4 IN DIA,STE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBJ4
  • Mfr. Model # 1GBJ4
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.55 lbs

Product Details

Twist Wire Wheel Brush, Dia. (In.) 4, Arbor Hole (In.) 5/8-11 UNC, Fill Type Carbon Steel, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, For Deburring, Finishing, Cleaning Prior To Welding/Painting, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Wire Dia. 0.020"
  • Max. RPM 20,000
  • Mounting Type Threaded Arbor
  • Item Twist Wire Wheel Brush
  • Brush Dia. 4"
  • Face Width 1/2"
  • Trim Length 7/8"
  • Fill Material Carbon Steel
  • Arbor Hole 5/8"-11 UNC
  • Bristle Type Twisted Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list