TWIST WIRE WHEEL,6 DIA,5/8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TWIST WIRE WHEEL,6 DIA,5/8-1/2

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H467
  • Mfr. Model # 3H467
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Twist Wire Wheel Brush
  • Max. RPM 9000
  • For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
  • Wire Dia. 0.023"
  • Face Width 1/2"
  • Mounting Type Arbor Hole
  • Brush Dia. 6"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8" - 1/2"
  • Fill Material Carbon Steel
  • Bristle Type Twisted Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list