TWIST WIRE WHEEL,6 DIA,0.0140 WIRE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWIST WIRE WHEEL,6 DIA,0.0140 WIRE,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBL4
  • Mfr. Model # 1GBL4
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 1.4 lbs

Product Details

Twist Wire Wheel, Dia. (In.) 6, Arbor Hole (In.) 5/8 - 1/2, Face Width (In.) 1/2, Fill Type Carbon Steel, Wire Size (In.) 0.014, Max. RPM 9,000, Trim Length (In.) 1-1/4, For Removing Residues of Adhesive, Hard Scale Rust and Paint, For Use With Bench or Handheld Machines

Technical Specs

  • For Use With Bench or Handheld Machines
  • Item Twist Wire Wheel
  • Max. RPM 9,000
  • Wire Dia. 0.014"
  • Mounting Type Arbor
  • Face Width 1/2"
  • Trim Length 1-1/4"
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 1/2"
  • Bristle Type Twist Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list