Skip Content
TWIST WHEEL BRUSH,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TWIST WHEEL BRUSH,4 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AC18
  • Mfr. Model # 3AC18
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Small Angle Grinder
  • Max. RPM 20,000
  • Item Wire Wheel Brush
  • Wire Dia. 0.020"
  • Mounting Type Arbor Hole
  • Face Width 3/16"
  • Brush Dia. 4"
  • Bristle Type Twist Wire
  • Arbor Hole M10 x 1.25mm
  • Trim Length 7/8"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list