Skip Content
TWIST TIES,RED,8 IN,PLASTIC,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST TIES,RED,8 IN,PLASTIC,PK 1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CRR8
  • Mfr. Model # 5CRR8
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.32 lbs

Technical Specs

  • Colour Red
  • Item Twist Ties
  • Width 3/16"
  • Length 8"
  • Material Wire In Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list