Skip Content
TWIST NFILL,SYSTEM,DISPENSER,1/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST NFILL,SYSTEM,DISPENSER,1/CS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101546036
  • Mfr. Model # XN101546036
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Colour Black/Gray
  • Container Type Twist 'N' Fill Compatible
  • Item Twist 'N' Fill Dispenser
  • Standards ASME/ANSI A112.1.2: ASSE 1055B (2009)
  • Form RTU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list