Skip Content
TWIST N SEAL TOOL,3/4 IN,12 IN LENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST N SEAL TOOL,3/4 IN,12 IN LENG

TEST-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EJL7
  • Mfr. Model # 3EJL7
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Capacity (In.) 3/4
  • Features Holds Up To 60 PSIG And Simple To Change Sizes
  • Hex Size (In.) -
  • Includes -
  • Overall Length (In.) 12
  • Package Quantity 1
  • Item Twist N Seal Tool
  • Type -
  • Construction Stainless Steel
  • Cutting Action -
  • Function Stops Water Flow While Soldering Or Cementing Pipe Fittings
  • Hose Capacity (In.) -
  • PVC Pipe Capacity (In.) 3/4
  • Meets/Exceeds -
  • Tube Capacity (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list