Skip Content
TWIST-MATE RECEPTACLE FOR 1/0-2/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST-MATE RECEPTACLE FOR 1/0-2/0

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1759-70
  • Mfr. Model # K1759-70
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With 1/0-2/0 (50-70 mm2) Cable
  • Cable Capacity 350A
  • Cable Connection Female
  • Item Cable Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list