Skip Content
TWIST-MATE CABLE PLUG FOR 2/0-3/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST-MATE CABLE PLUG FOR 2/0-3/0

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK852-95
  • Mfr. Model # K852-95
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With 2/0-3/0 (70-95 mm2) Cable
  • Cable Capacity 400A
  • Item Cable Plug
  • Cable Connection Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list