Skip Content
TWIST-LOCK ALL BLACK,PLUG,L6-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST-LOCK ALL BLACK,PLUG,L6-30

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DJJ9
  • Mfr. Model # 1DJJ9
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • HP 2
  • Item Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.36 - 0.93"
  • Phase 1
  • Standards UL & CSA
  • Boot Code B
  • Material Nylon
  • Antimicrobial No
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • Corrosion Resistant No
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30
  • NEMA Plug Configuration - Plugs and Receptacles L6-30P
  • Color - Plugs and Receptacles Black
  • Voltage - Plugs and Receptacles 250 VAC
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list