Skip Content
TWIST-LOCK ALL BLACK,CONNECTOR,L6-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIST-LOCK ALL BLACK,CONNECTOR,L6-3

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DJK1
  • Mfr. Model # 1DJK1
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP 2
  • Colour Black
  • Item Connector
  • Number of Wires 3
  • Phase 1
  • Number of Poles 2
  • Cord Size 0.36 - 0.93"
  • Grade Industrial/Commercial
  • NEMA Configuration L6-30R
  • Voltage 250VAC
  • Amps 30
  • Boot Code B
  • Standards UL & CSA
  • IP Rating 20
  • Material Nylon
  • Antimicrobial No
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list