Skip Content
TWINLOCK 1000/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWINLOCK 1000/BX

ABRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANARL20HA
  • Mfr. Model # RL20HA
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2227
  • Shipping Weight 13.275 lbs

Product Details

TwinLock Fixed Length Seal (7.8 inch Length). A fixed length seal made from polypropylene plastic. It has an acetal jaw and unique double locking mechanism specially designed to enhance its security against tampering.

Technical Specs

  • Item Twin Lock
  • Colour Red, Yellow, Blue, Green, White, Orange
  • For Use With Vehicle Doors Tankers Petroleum, Bulk Food and Liquid Shipping Containers
  • Length 7.8"
  • Material Seal Body Polypropylene Locking Jaw Acetal (pom)
  • Type Fixed Length
  • Width 9mm
  • Material Thickness 1.3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list