TWINE PLASTIC FILM #700 CLR 7000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWINE PLASTIC FILM #700 CLR 7000FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS19090
  • Mfr. Model # 19090
  • UNSPSC # 31151507
  • CATALOGUE PAGE # 1915
  • Shipping Weight 9.98 lbs

Product Details

#700 radiant film plastic twine, 7,000 feet per carton.The combination of high strength, reasonable cost and excellent knot tying ability makes radiant twine versatile for use in many applications.

Technical Specs

  • Item Radiant Plastic Twine
  • Colour White
  • Length 7000 ft.
  • Tensile Strength 176 lbs.
  • Standards Cordage Institute
  • Rope Material Polypropylene
  • Package Type Carton
  • Rope Construction 3 Strand Twisted
  • Rope Item Tying and Bundling Rope
  • Carrying Weight 10 lb.
  • Rope Sub-Category Twine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list