Skip Content
TWINE PLASTIC FILM #1200 CLR 12000F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWINE PLASTIC FILM #1200 CLR 12000F

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS19220
  • Mfr. Model # 19220
  • UNSPSC # 31151507
  • CATALOGUE PAGE # 1915
  • Shipping Weight 12.37 lbs

Product Details

#1200 radiant film plastic twine, 12,000 feet per carton.The combination of high strength, reasonable cost and excellent knot tying ability makes radiant twine versatile for use in many applications.

Technical Specs

  • Item Radiant Plastic Twine
  • Colour White
  • Length 12,000 ft
  • Tensile Strength 60 lbs.
  • Rope Material Polypropylene
  • Standards Cordage Institute
  • Working Load Limit 6 lbs.
  • Package Type Carton
  • Rope Item Tying and Bundling Rope
  • Carrying Weight 10 lb.
  • Rope Sub-Category Twine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list