Skip Content
TWINE COTTON #96 8LB COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWINE COTTON #96 8LB COIL

CANCORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNC48-960-99
  • Mfr. Model # 48-960-99
  • UNSPSC # 31151501
  • CATALOGUE PAGE # 1915
  • Shipping Weight 8.0 lbs

Product Details

Mason line, #96 cotton, 8 pound tube. Multi-purpose twine made for the masonry and construction trade.

Technical Specs

  • Item Medium Laid Twine
  • Colour Natural
  • Length 1440 ft.
  • Package Type Tube
  • Rope Material Cotton
  • Rope Dia. 7/64"
  • Rope Construction Twisted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list