Skip Content
TWIN-TASK 3AA LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWIN-TASK 3AA LED

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT51038
  • Mfr. Model # 51038
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1215
  • Shipping Weight 0.55 lbs

Product Details

Twin-Task(R) flashlight. Features an aluminum case, enhanced knurled grip, unbreakable polycarbonate lens, push button switch, wrist lanyard and an O-ring seal for water resistance. (3) AA LED - features a combination of a C4 LED (center LED) and 3 ultra-bright white LEDs.

Technical Specs

  • Length 8-9/16"
  • Includes Lanyard
  • Item Industrial Handheld Flashlight
  • Batteries Included Yes
  • Number of Batteries 3
  • Standards Meets Applicable European Community Directives
  • Lumens 100 (C4(R) LED), 33 (3 x 5 mm)
  • Switch Type Push-Button
  • Lens Material Polycarbonate
  • Light Output Modes High/Low
  • Body Dia. 0.79"
  • Body Colour Black
  • Rechargeable No
  • Beam Distance 43/96 m
  • Peak Beam Intensity 2,283
  • Water Penetration Rating IPX4
  • Battery Burn Time 5-3/4 hrs. (C4(R) LED), 34 hrs. (3 x 5 mm)
  • Lamp Life 50,000 hr.
  • Weight with Batteries 6.91 oz.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 100 - 249
  • Run Time on High Setting 5.8 hr.
  • Maximum Lumens Output 100
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list