TWIN-TASK 3AA BK/WH LED W/BATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TWIN-TASK 3AA BK/WH LED W/BATTS

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT51003
  • Mfr. Model # 51003
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.535 lbs

Product Details

All lights feature an aluminum case, enhanced knurled grip, unbreakable polycarbonate lens, a wrist lanyard and an o-ring seal for water resistance.Twin-Task(R) Lights: features a patented Xenon/LED combination for brightness and long and run time.

Technical Specs

  • Number of Batteries 3
  • Body Colour Black
  • Item General Purpose Flashlight
  • Lamp Life 36,000 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Includes Battery
  • Flashlight Grade General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list