Skip Content
TWIN LEG ANCHOR CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWIN LEG ANCHOR CONNECT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3100087
  • Mfr. Model # 3100087
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2616
  • Shipping Weight 0.5 lbs

Product Details

Self-Retracting Lifelines, Nano-Lok(TM) Self Retracting Lifelines, Single Leg Connector, 6 ft.

Technical Specs

  • Colour Gold
  • For Use With Twin Leg Nano Lok SRL Models
  • Item Connector
  • Tensile Strength 5,000 lbs.
  • Hardware Material Zinc Plated Steel
  • Standards OSHA, ANSI Z359.1, ANSI A10.32
  • Weight Capacity 420 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list