!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TWIN LED FLOODLIGHT,7000 LUMENS,54IP

TWIN LED FLOODLIGHT,7000 LUMENS,54IP

ALERT

TWIN LED FLOODLIGHT,7000 LUMENS,54IP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIN LED FLOODLIGHT,7000 LUMENS,54IP

TWIN LED FLOODLIGHT,7000 LUMENS,54IP

ALERT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALTLF238T
  • Mfr. Model # LF238T
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs
Suggested Replacement Product
TWIN LED JOB SITE FLOOD LIGHT, 10000 LUMENS/120 V

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.30 / EACH

EHC: EHC :

Technical Specs

  • Item Twin LED Floodlight
  • LED Replacement For 2 Lamp LFL
  • Fixture Housing Material Die-Cast Aluminum
  • Includes Tripod
  • Standards cETLus
  • Lumens 7,000
  • Colour Temperature 4,800K
  • Fixture Lens Material Plastic
  • Lumens per Watt 185.0
  • Warranty 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list