Skip Content
TWEEZERS RNDPN BENT SRTD 6IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWEEZERS RNDPN BENT SRTD 6IN BLK

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9234-37
  • Mfr. Model # 9234-37
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 113
  • Shipping Weight 0.005 lbs

Product Details

Universally applicable. Narrow tips. Gripping surfaces with fine transverse serration. Serrated handles. Black non-reflective lacquered finish.

Technical Specs

  • Application Universally Applicable for Electronics
  • Item Precision Tweezers
  • Length 6"
  • Type Dowel Pin
  • Material Spring Steel, Black Non-Reflective Lacquered
  • Point Type Bent, Narrow, Serrated
  • Ratchet No
  • Tip Size 0.40 mm
  • Standards ASTM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list