Skip Content
TWEEZERS MOUNT RECT BLUNT SRTD 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWEEZERS MOUNT RECT BLUNT SRTD 5 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9284-18
  • Mfr. Model # 9284-18
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 113
  • Shipping Weight 0.04 lbs

Product Details

Mounting tweezers. Rectangular tips, approximately 0.9 mm wide. Gripping surfaces with fine transverse serration. Nickel plated. Spring steel, high-strength.

Technical Specs

  • Length 5"
  • Item Precision Tweezers
  • Application Mounting Work for Electronics
  • Material Spring Steel
  • Type Mounting
  • Point Type Rectangular, Blunt, Serrated
  • Tip Size 1.5 mm
  • Standards ASTM
  • Ratchet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list