Skip Content
TWEEZERS INSULATED STRAIGHT 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWEEZERS INSULATED STRAIGHT 6 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9227-62
  • Mfr. Model # 9227-62
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Ultra Fine Mount Work in a Live or near Live Environment
  • Item Precision Tweezers
  • Length 6"
  • Type Insulated
  • Tip Size 1.10 mm
  • Material Spring Steel, Plastic Dipped Insulated
  • Standards IEC 60900
  • Point Type Straight, Smooth
  • Resists Up to 1,000 V
  • Ratchet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list