TWEEZERS ESD RECT SRTD 5-1/4 IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWEEZERS ESD RECT SRTD 5-1/4 IN BLK

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9288-73ESD
  • Mfr. Model # 9288-73ESD
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 112
  • Shipping Weight 0.04 lbs

Product Details

Chrome nickel steel: stainless, anti-magnetic (18/10). ESD coating: non-reflective black, with a surface resistance of approx. 10^5 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished. Chrome nickel steel, stainless, anti-magnetic. Rectangular tips, approx. 0.9 mm wide.

Technical Specs

  • Application Fine Precision Work for Electronics
  • Item Precision Tweezers
  • Material Stainless Steel, Non-Reflective Black
  • Type ESD/Anti-Magnetic
  • Length 5-1/4"
  • Point Type Rectangular, Serrated
  • Tip Size 1.3 mm
  • Standards ASTM
  • Ratchet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list