Skip Content
TWEEZERS ANTI-MAGNETIC BENT 4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWEEZERS ANTI-MAGNETIC BENT 4-3/4IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9212-52
  • Mfr. Model # 9212-52
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 113
  • Shipping Weight 0.04 lbs

Product Details

Smooth gripping surfaces. Non-reflective matt finished. Extra strong tips. Stainless, anti-magnetic.

Technical Specs

  • Application 85 deg. Bent Tips for SMD Technology, Electronics Quality
  • Item Precision Tweezers
  • Length 120mm
  • Material Stainless Steel
  • Type Anti-Magnetic/Mounting
  • Point Type Extra Strong, Bent, Smooth
  • Tip Size 1.06mm
  • Standards ASTM
  • Ratchet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list