Skip Content
TWEEZER-STYLE SOLDERING SYSTEM,250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWEEZER-STYLE SOLDERING SYSTEM,250W

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZHC7
  • Mfr. Model # 5ZHC7
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Voltage 110-120 VAC
  • Item Tweezer-Style Soldering System
  • Tip Size 5/64
  • Features Infinitely Variable, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of Power
  • Watts 250
  • Standards CE
  • Tip Copper Coated Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List