TWEEZER STAINLESS - #7 CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWEEZER STAINLESS - #7 CARDED

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLXSST7V
  • Mfr. Model # XSST7V
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 112
  • Shipping Weight 0.1 lbs

Product Details

For electronic use. Manufactured from anti-magnetic, anti-acid stainless steel. Working tips hand finished for precise alignment. Overall length is 4-1/2 inches. Smooth jaws.

Technical Specs

  • Item Premium Stainless Steel Tweezers
  • Length 4-1/2"
  • Point Type Thin
  • Material Anti-Magnetic, Anti-Acid Stainless Steel
  • Application For Electronic Use

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list