Skip Content
TWEEZER BLUNT SERRATED POINT 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWEEZER BLUNT SERRATED POINT 6 IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL403
  • Mfr. Model # 403
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 112
  • Shipping Weight 0.06 lbs

Product Details

Quality tweezers for toolmakers, repairmen, electronic assemblers and other professionals.

Technical Specs

  • Point Type Blunt Serrated
  • Item Industrial Tweezers
  • Application For Very Fine Precision Work on Electronic Assemblies, Toolmakers, Mechanics, and Repairmen
  • Length 6"
  • Material Hardened stainless steel construction
  • Type Blunt
  • Resists Corrosion
  • Mechanism Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list