Skip Content
TWEEZER,5 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWEEZER,5 IN LENGTH

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3G957
  • Mfr. Model # 3G957
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Length 5"
  • Material Stainless steel
  • Item Tweezer
  • Adjustment Arm Double Hinged
  • Point Type Strong Bevel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list