TW SOFTWARE + CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW SOFTWARE + CONNECTION

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH6000SW
  • Mfr. Model # H6000SW
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 83
  • Shipping Weight 0.85 lbs

Product Details

Proto(R) electronic torque wrench software. Software includes CD and connection cable which interfaces with computer's RS-232 connection.

Technical Specs

  • For Use With Mfr. No. JH4-250R, JH5-100F, JH5-100FR, JH7-250FR, JH4-250, JH7-250F
  • Includes Interface Cable
  • Item Electronic Torque Wrench Software
  • Meets/Exceeds ASME B107
  • Overall Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list