Skip Content
TW INT HEAD 735 9/16IN BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 735 9/16IN BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-18B
  • Mfr. Model # H7-18B
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Item Torque Wrench Head
  • Max. Torque 1340 in.-lb.
  • Size 9/16"
  • Drive Size H7
  • Head Type Box End
  • Overall Length 5-11/32"
  • Head Material Steel
  • Offset 7.5 deg.
  • Number of Points 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list