TW INT HEAD 735 5/8IN BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW INT HEAD 735 5/8IN BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-20B
  • Mfr. Model # H7-20B
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Item Torque Wrench Head
  • Max. Torque 2050 in.-lb.
  • Size 5/8"
  • Head Type Box End
  • Drive Size H7
  • Overall Length 5-13/32"
  • Head Material Steel
  • Offset 7.5 deg.
  • Number of Points 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list