Skip Content
TW INT HEAD 735 26MM OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 735 26MM OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-26M
  • Mfr. Model # H7-26M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Item Torque Wrench Head
  • Drive Size H7
  • Max. Torque 3570 in.-lb.
  • Head Type Open End
  • Size 26mm
  • Overall Length 5-21/32"
  • Head Material Steel
  • Offset 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list