Skip Content
TW INT HEAD 735 23MM BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 735 23MM BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-23MB
  • Mfr. Model # H7-23MB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Torque Wrench Head
  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Max. Torque 3600 in.-lb.
  • Drive Size H7
  • Size 23mm
  • Head Type Box End
  • Overall Length 5-5/8"
  • Head Material Steel
  • Number of Points 12
  • Offset 7.5 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list