Skip Content
TW INT HEAD 735 22MM BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 735 22MM BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-22MB
  • Mfr. Model # H7-22MB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Torque Wrench Head
  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Max. Torque 3600 in.-lb.
  • Size 22mm
  • Drive Size H7
  • Head Type Box End
  • Overall Length 5-9/16"
  • Number of Points 12
  • Offset 7.5 deg.
  • Head Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List