Skip Content
TW INT HEAD 735 21MM OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 735 21MM OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-21M
  • Mfr. Model # H7-21M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Max. Torque 2160 in.-lb.
  • Item Torque Wrench Head
  • Drive Size H7
  • Size 21mm
  • Overall Length 5-17/32"
  • Head Type Open End
  • Offset 15 deg.
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list