Skip Content
TW INT HEAD 735 20MM BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 735 20MM BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-20MB
  • Mfr. Model # H7-20MB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Max. Torque 3070 in.-lb.
  • Item Torque Wrench Head
  • Size 20mm
  • Drive Size H7
  • Overall Length 5-17/32"
  • Head Type Box End
  • Head Material Steel
  • Offset 7.5 deg.
  • Number of Points 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List