TW INT HEAD 735 13/16IN OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW INT HEAD 735 13/16IN OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-26
  • Mfr. Model # H7-26
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Item Torque Wrench Head
  • Max. Torque 1965 in.-lb.
  • Size 13/16"
  • Drive Size H7
  • Head Type Open End
  • Overall Length 5-17/32"
  • Head Material Steel
  • Offset 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list