!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TW INT HEAD 735 13/16IN BOX

TW INT HEAD 735 13/16IN BOX

PROTO

TW INT HEAD 735 13/16IN BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TW INT HEAD 735 13/16IN BOX

TW INT HEAD 735 13/16IN BOX

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTH7-26B
  • Mfr. Model # JH7-26B
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Torque Wrench Head
  • Size 13/16"
  • Maximum Torque 3,295 in-lb
  • Interchangeable Head Type 12-Point Box End
  • Finish Black Oxide
  • Box End Type 12-Point Box End
  • Measurement Type SAE
  • Drive Size H7
  • Overall Length 5-17/32"
  • Head Offset Angle 7.5 Degrees
  • Material High Carbon Steel
  • Head Material Steel
  • Number of Points 12
  • Compatible Mfg. Model Number Mfr. No. JH7-250F, JH7-6014C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list