TW INT HEAD 735 1-1/4IN OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW INT HEAD 735 1-1/4IN OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-40
  • Mfr. Model # H7-40
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Size 1-1/4"
  • For Use With Mfr. No. JH7-250F, JH7-6014C
  • Max. Torque 3600 in.-lb.
  • Drive Size H7
  • Item Torque Wrench Head
  • Head Type Open End
  • Overall Length 5-27/32"
  • Head Material Steel
  • Offset 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list