!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TW INT HEAD 560 11/16IN OE

TW INT HEAD 560 11/16IN OE

PROTO

TW INT HEAD 560 11/16IN OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TW INT HEAD 560 11/16IN OE

TW INT HEAD 560 11/16IN OE

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTH5-22
  • Mfr. Model # JH5-22
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Torque Wrench Head
  • Size 11/16"
  • Maximum Torque 1,185 in-lb
  • Interchangeable Head Type Open End
  • Finish Black Oxide
  • Measurement Type SAE
  • Drive Size H5
  • Overall Length 3-7/8"
  • Head Offset Angle 15 Degrees
  • Material High Carbon Steel
  • Head Material Steel
  • Compatible Mfg. Model Number Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list