Skip Content
TW INT HEAD 560 1/2IN BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 560 1/2IN BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH5-16B
  • Mfr. Model # H5-16B
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Torque Wrench Head
  • Size 1/2"
  • Max. Torque 900 in.-lb.
  • For Use With Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS
  • Overall Length 3-3/4"
  • Drive Size H5
  • Head Type Box End
  • Head Material Steel
  • Offset 7.5 deg.
  • Number of Points 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list