Skip Content
TW INT HEAD 425 9/16IN BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW INT HEAD 425 9/16IN BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-18B
  • Mfr. Model # H4-18B
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Max. Torque 900 in.-lb.
  • For Use With Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
  • Size 9/16"
  • Drive Size H4
  • Head Type Box End
  • Item Torque Wrench Head
  • Overall Length 3-5/32"
  • Number of Points 12
  • Head Material Steel
  • Offset 7.5 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list