Skip Content
TW INT HEAD 425 13MM OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 425 13MM OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-13M
  • Mfr. Model # H4-13M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Size H4
  • Size 13mm
  • Item Torque Wrench Head
  • For Use With Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
  • Head Type Open End
  • Max. Torque 495 in.-lb.
  • Overall Length 3-3/32"
  • Head Material Steel
  • Offset 15 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List