Skip Content
TW INT HEAD 425 11MM BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT HEAD 425 11MM BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-11MB
  • Mfr. Model # H4-11MB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
  • Item Torque Wrench Head
  • Size 11mm
  • Max. Torque 715 in.-lb.
  • Drive Size H4
  • Head Type Box End
  • Overall Length 3-1/16"
  • Head Material Steel
  • Number of Points 12
  • Offset 7.5 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List