TW INT HEAD 1/4INDR RATCHETING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW INT HEAD 1/4INDR RATCHETING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-14R
  • Mfr. Model # H4-14R
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Ratchet Torque Wrench Head
  • Max. Torque 250 in.-lb.
  • For Use With Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
  • Size 1/4"
  • Drive Size H4
  • Head Type Square Drive
  • Overall Length 3-1/4"
  • Head Material Steel
  • Number of Points 4
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list