Skip Content
TW INT ELEC 25-250 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT ELEC 25-250 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-250
  • Mfr. Model # H4-250
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Accuracy +/-2% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Item Torque Wrench
  • Material Steel
  • Features Rotatable Head For Easy Viewing
  • Torque Range (Ft.-Lb.) 2.1 to 21
  • Drive Size 1/4"
  • Head Type Interchangeable
  • Overall Length 14"
  • Power Source (4) AA Batteries
  • Rotation CW/CCW
  • Converts ft.-lb., in.-lb., Nm
  • Visual/Audible Indicators Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Meets/Exceeds ASME B107.28
  • Torque Range (in.-lbs.) 25 - 250
  • Torque Range (Nm) 2.800 - 28.000
  • Graduations (in. lbs.) 0.01
  • Graduations (ft.-lbs.) 0.01
  • Graduations (Nm) 0.01
  • Torque Measurement Type Inch-Pound/Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list