TW INT ELEC 10-100 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW INT ELEC 10-100 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH5-100F
  • Mfr. Model # H5-100F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Accuracy +/-2% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Features Rotatable Head For Easy Viewing
  • Material Steel
  • Item Torque Wrench
  • Drive Size H5
  • Torque Range (Ft.-Lb.) 10 to 100
  • Head Type Interchangeable
  • Overall Length 16-1/2"
  • Power Source (4) AA Batteries
  • Rotation CW/CCW
  • Torque Range (in.-lbs.) 120 - 1,200
  • Visual/Audible Indicators Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Converts ft.-lb., in.-lb., Nm
  • Torque Range (Nm) 13.500 - 135.000
  • Graduations (ft.-lbs.) 0.1
  • Graduations (in. lbs.) 1
  • Graduations (Nm) 0.1
  • Torque Measurement Type Inch-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list