!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TW INT 3/8DR 16-80 FT-LBS .560

TW INT 3/8DR 16-80 FT-LBS .560

PROTO

TW INT 3/8DR 16-80 FT-LBS .560 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TW INT 3/8DR 16-80 FT-LBS .560

TW INT 3/8DR 16-80 FT-LBS .560

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTH5-6006C
  • Mfr. Model # JH5-6006C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size H5
  • Extended Data Testing No
  • Counterclockwise Accuracy +/-6%
  • Finish Chrome
  • Handle Colour Black
  • Corrosion Resistant Yes
  • Ratcheting No
  • Rotation CW/CCW
  • Calibration Certificate Included No
  • Primary Scale Maximum Torque 80 in-lb
  • Primary Scale Range 16 to 80 ft.-lb.
  • Overall Width 1 1/4 in
  • Torque Setting Factory
  • Visual/Audible Indicators Click
  • Standards ASME B107.14M
  • Torque Range 16 ft-lb to 80 in-lb
  • Overall Length 14-3/4"
  • Clockwise Accuracy +/-4%
  • Material Steel
  • Handle Type Ergonomic
  • Handle Material Alloy Steel
  • Insulated No
  • Reversing No
  • Nonsparking No
  • Primary Scale Minimum Torque 16 ft-lb
  • Measurement Type SAE/Metric
  • Secondary Scale Range Nm
  • Torque Adjustability Factory Set
  • Torque Measurement Type Foot-Pound
  • Includes Blow Molded Box
  • Weight 2.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list